
Heavy Duty Storage Cabinet with Casters, 48in W x 78in H x 24in D, Perforated Doors and Sides, Black
Mfr # HDSC-4872-24-4C-PERF
Zoro # G722736994
product price:Â $1,889.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Door Locking Points
3 Point Lock
Overall Depth
24 in
Cabinet Material
All Welded Steel
Overall Height
78 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-4872-24-4C-PERF
Zoro #
G722736994
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
78 in
Overall Width
48 in
Details
Door Locking Points
3 Point Lock
Cabinet Material
All Welded Steel
Color
Black
Door Handle Type
T-Handle
Assembled/Unassembled
Assembled
Number of Shelves
4
Cabinet Finish
Powder Coat
Number of Doors
2
Door Type
Perforated
Load Capacity per Shelf
1,500 lbs
Item
Cabinet
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 78in High x 24in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. Black. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.