
Heavy Duty Storage Cabinet with Casters, Perforated Doors and Sides, 48in W x 66in H x 19in D, Gray
Mfr # HDSC-4860-19-3C-PERF
Zoro # G622720673
product price:Â $1,433.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
48 in
Load Capacity per Shelf
1,000 lbs
Color
Gray
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4860-19-3C-PERF
Zoro #
G622720673
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
19 in
Overall Height
66 in
Details
Item
Heavy Duty Storage Cabinet
Load Capacity per Shelf
1,000 lbs
Color
Gray
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Number of Shelves
3
Door Type
PERFORATED
Assembled/Unassembled
Assembled
Duty Rating
Heavy Duty
Door Handle Type
T-Handle
Cabinet Style
Door Cabinet
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 66in High x 19in Deep. 3 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.