Heavy Duty Storage Cabinet with Casters, Perforated Doors and Sides, 48in W x 66in H x 19in D, Red

  • Mfr # HDSC-4860-19-3C-PERF

  • Zoro # G522720506


product price:  $1,433.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
66 in
Cabinet Finish
Powder Coat
Overall Width
48 in
Load Capacity per Shelf
1,500 lbs
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-4860-19-3C-PERF
Zoro #
G522720506
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
66 in
Overall Width
48 in
Overall Depth
19 in

Details

Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
Item
Cabinet
Number of Doors
2
Door Locking Points
3 Point Lock
Number of Shelves
3
Assembled/Unassembled
Assembled
Color
Red
Door Type
Perforated
Cabinet Material
All Welded Steel
Door Handle Type
T-Handle

Description

All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 66in High x 19in Deep. 3 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.