Heavy Duty Storage Cabinet with Legs, 36 in W x 84 in H x 19 in D, Light Blue

  • Mfr # HDSC-3678-19-4L

  • Zoro # G322720508


product price:  $1,360.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Door Type
Solid
Overall Depth
19 in
Load Capacity per Shelf
1,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-3678-19-4L
Zoro #
G322720508
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
19 in
Overall Width
36 in
Overall Height
84 in

Details

Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Door Type
Solid
Item
Heavy Duty Storage Cabinet
Load Capacity per Shelf
1,500 lbs
Door Handle Type
L-Style
Number of Shelves
4
Cabinet Material
All Welded Steel
Color
Light Blue
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty

Description

All welded steel, heavy duty storage cabinet. 36in Wide x 84in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.