Heavy Duty Storage Cabinet with Perforated Doors and Sides, 36 in W x 60 in H x 24 in D, Black

  • Mfr # HDSC-3660-24-3-PERF

  • Zoro # G422736577


product price:  $1,247.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity per Shelf
1,500 lbs
Door Type
Perforated
Overall Depth
24 in
Overall Height
60 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-3660-24-3-PERF
Zoro #
G422736577
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
60 in
Overall Width
36 in

Details

Color
Black
Load Capacity per Shelf
1,500 lbs
Door Type
Perforated
Cabinet Finish
Powder Coat
Door Handle Type
T-Handle
Item
Cabinet
Door Locking Points
3 Point Lock
Assembled/Unassembled
Assembled
Cabinet Material
All Welded Steel
Number of Doors
2
Number of Shelves
3

Description

All welded steel, heavy duty storage cabinet with Perforated sides & doors. 36in Wide x 60in High x 24in Deep. 3 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. Black..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products