Heavy Duty Storage Cabinet with Perforated Doors and Sides, 36 in W x 60 in H x 24 in D, Light Blue

  • Mfr # HDSC-3660-24-3-PERF

  • Zoro # G322716631


product price:  $1,247.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
24 in
Overall Height
60 in
Assembled/Unassembled
Assembled
Overall Width
36 in
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-3660-24-3-PERF
Zoro #
G322716631
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
60 in
Overall Width
36 in

Details

Assembled/Unassembled
Assembled
Item
Cabinet
Color
Light Blue
Number of Shelves
3
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Door Type
Perforated
Door Locking Points
3 Point Lock
Door Handle Type
T-Handle
Number of Doors
2

Description

All welded steel, heavy duty storage cabinet with Perforated sides & doors. 36in Wide x 60in High x 24in Deep. 3 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.