
Heavy Duty Storage Cabinet with Perforated Doors and Sides, 36 in W x 60 in H x 24 in D, Putty
Mfr # HDSC-3660-24-3-PERF
Zoro # G222716748
product price:Â $1,247.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Cabinet Material
All Welded Steel
Load Capacity per Shelf
1,500 lbs
Number of Shelves
3
Overall Height
60 in
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3660-24-3-PERF
Zoro #
G222716748
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
60 in
Overall Depth
24 in
Overall Width
36 in
Details
Cabinet Material
All Welded Steel
Load Capacity per Shelf
1,500 lbs
Number of Shelves
3
Item
Heavy Duty Storage Cabinet
Cabinet Finish
Powder Coat
Door Handle Type
T-Handle
Door Type
Perforated
Color
Putty
Assembled/Unassembled
Assembled
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 36in Wide x 60in High x 24in Deep. 3 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.