
Heavy Duty Storage Cabinet with Perforated Doors and Sides, 36 in W x 78 in H x 24 in D, Black
Mfr # HDSC-3678-24-4-PERF
Zoro # G222737255
product price:Â $1,490.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Cabinet Material
All Welded Steel
Load Capacity per Shelf
1,500 lbs
Door Type
Perforated
Door Handle Type
T-Handle
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3678-24-4-PERF
Zoro #
G222737255
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Depth
24 in
Overall Width
36 in
Details
Item
Heavy Duty Storage Cabinet
Cabinet Material
All Welded Steel
Load Capacity per Shelf
1,500 lbs
Door Type
Perforated
Door Handle Type
T-Handle
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Color
Black
Number of Shelves
4
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 36in Wide x 78in High x 24in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. Black..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.