
Heavy Duty Storage Cabinet with Perforated Doors and Sides, 48 in W x 60 in H x 19 in D, Black
Mfr # HDSC-4860-19-3-PERF
Zoro # G022736656
product price:Â $1,307.99
/eaKey Features
Assembled/Unassembled
Assembled
Overall Width
48 in
Cabinet Finish
Powder Coat
Overall Depth
19 in
Door Type
Perforated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-4860-19-3-PERF
Zoro #
G022736656
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
19 in
Overall Height
60 in
Details
Assembled/Unassembled
Assembled
Item
Cabinet
Cabinet Finish
Powder Coat
Door Type
Perforated
Door Handle Type
T-Handle
Number of Shelves
3
Number of Doors
2
Cabinet Material
All Welded Steel
Color
Black
Door Locking Points
3 Point Lock
Load Capacity per Shelf
1,500 lbs
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 60in High x 19in Deep. 3 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. Black..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.