
Heavy Duty Storage Cabinet with Plexiglass Doors, 2 Shelves, 48in W x 48in H x 24in D, Light Blue
Mfr # HDSC-4848-24-2-PLEX
Zoro # G022715323
product price:Â $1,425.99
/eaKey Features
Door Handle Type
L-Style
Number of Shelves
2
Number of Doors
2
Assembled/Unassembled
Assembled
Door Type
Plexiglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4848-24-2-PLEX
Zoro #
G022715323
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
48 in
Overall Height
48 in
Details
Door Handle Type
L-Style
Number of Shelves
2
Number of Doors
2
Assembled/Unassembled
Assembled
Item
Cabinet
Door Type
Plexiglass
Color
Light Blue
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
Door Locking Points
3 Point Lock
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 48in High x 24in Deep. 2 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.