Heavy Duty Storage Cabinet with Plexiglass Doors, 36 in W x 78 in H x 24 in D, Gray

  • Mfr # HDSC-3678-24-4-PLEX

  • Zoro # G922717632


product price:  $1,747.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
24 in
Cabinet Finish
Powder Coat
Color
Gray
Overall Width
36 in
Overall Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-3678-24-4-PLEX
Zoro #
G922717632
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
36 in
Overall Height
78 in

Details

Cabinet Finish
Powder Coat
Color
Gray
Cabinet Material
All welded steel
Number of Shelves
4
Item
Cabinet
Door Type
Plexiglass
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 78in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products