
Heavy Duty Storage Cabinet with Plexiglass Doors, 48 in W x 48 in H x 19 in D, Gray
Mfr # HDSC-4848-19-2-PLEX
Zoro # G022718096
product price:Â $1,291.99
/eaKey Features
Cabinet Material
All welded steel
Overall Depth
19 in
Load Capacity per Shelf
1,500 lbs
Cabinet Finish
Powder Coat
Door Type
Plexiglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4848-19-2-PLEX
Zoro #
G022718096
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Width
48 in
Overall Height
48 in
Details
Cabinet Material
All welded steel
Load Capacity per Shelf
1,500 lbs
Cabinet Finish
Powder Coat
Door Type
Plexiglass
Number of Shelves
2
Item
Cabinet
Color
Gray
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors 48in Wide x 48in High x 19in Deep. 2 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.