Heavy Duty Storage Cabinet with Plexiglass Doors, 48 in W x 54 in H x 24 in D, Black

  • Mfr # HDSC-4848-24-2L-PLEX

  • Zoro # G022737417


product price:  $1,485.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Door Type
Plexiglass
Number of Shelves
2
Overall Width
48 in
Number of Doors
2
Load Capacity per Shelf
1,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-4848-24-2L-PLEX
Zoro #
G022737417
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
54 in
Overall Depth
24 in

Details

Door Type
Plexiglass
Number of Shelves
2
Number of Doors
2
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Cabinet Material
All Welded Steel
Color
Black
Door Handle Type
L-Style
Door Locking Points
3 Point Lock
Item
Cabinet
Cabinet Finish
Powder Coat

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 54in High x 24in Deep. 2 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. Black. With 6in Legs (NOTE: Legs ship loose. Hardware included)..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.