
Heavy Duty Storage Cabinet with Plexiglass Doors, 48 in W x 72 in H x 19 in D, Black
Mfr # HDSC-4872-19-4-PLEX
Zoro # G722736949
product price:Â $1,743.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
4
Cabinet Material
All Welded Steel
Number of Doors
2
Load Capacity per Shelf
1,500 lbs
Door Type
Plexiglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-4872-19-4-PLEX
Zoro #
G722736949
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
19 in
Overall Height
72 in
Details
Number of Shelves
4
Item
Cabinet
Cabinet Material
All Welded Steel
Number of Doors
2
Load Capacity per Shelf
1,500 lbs
Door Type
Plexiglass
Door Locking Points
3 Point Lock
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Color
Black
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 72in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. Black..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.