
Heavy Duty Storage Cabinet with Plexiglass Doors, 48 in W x 72 in H x 19 in D, Putty
Mfr # HDSC-4872-19-4-PLEX
Zoro # G322715146
product price:Â $1,743.99
/eaKey Features
Door Type
Plexiglass
Load Capacity per Shelf
1,500 lbs
Number of Doors
2
Overall Depth
19 in
Cabinet Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-4872-19-4-PLEX
Zoro #
G322715146
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Width
48 in
Overall Height
72 in
Details
Door Type
Plexiglass
Load Capacity per Shelf
1,500 lbs
Number of Doors
2
Color
Putty
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Item
Cabinet
Number of Shelves
4
Door Handle Type
L-Style
Cabinet Finish
Powder Coat
Door Locking Points
3 Point Lock
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 72in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.