Heavy Duty Storage Cabinet with Plexiglass Doors, 48 in W x 72 in H x 19 in D, Red

  • Mfr # HDSC-4872-19-4-PLEX

  • Zoro # G822719330


product price:  $1,743.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Load Capacity per Shelf
1,500 lbs
Door Locking Points
3 Point Lock
Door Type
Plexiglass
Cabinet Material
All Welded Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-4872-19-4-PLEX
Zoro #
G822719330
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
19 in
Overall Height
72 in

Details

Item
Cabinet
Color
Red
Load Capacity per Shelf
1,500 lbs
Door Locking Points
3 Point Lock
Door Type
Plexiglass
Cabinet Material
All Welded Steel
Number of Doors
2
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Number of Shelves
4
Door Handle Type
L-Style

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 72in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products