
Heavy Duty Storage Cabinet with Solid Door, 36 in W x 60 in H x 19 in D, Gray
Mfr # HDSC-3660-19-3
Zoro # G622717963
product price:Â $1,046.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Cabinet Material
All welded steel
Overall Depth
19 in
Overall Height
60 in
Load Capacity per Shelf
1,500 lbs
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3660-19-3
Zoro #
G622717963
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Height
60 in
Overall Width
36 in
Details
Cabinet Material
All welded steel
Load Capacity per Shelf
1,500 lbs
Item
Cabinet
Color
Gray
Cabinet Finish
Powder Coat
Number of Shelves
3
Door Type
SOLID
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty storage cabinet. 36in Wide x 60in High x 19in Deep 3 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.