Heavy Duty Storage Locker, 1-Door, 24 in W x 24 in D x 74 in H, Black

  • Mfr # DLCU-2424-1

  • Zoro # G122736419


product price:  $913.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
24 in
Assembled/Unassembled
Assembled
Locker Door Type
Solid
Number of Doors
1
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLCU-2424-1
Zoro #
G122736419
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
24 in
Overall Height
74 in

Details

Assembled/Unassembled
Assembled
Locker Door Type
Solid
Number of Doors
1
Color
Black
Locker Handle Type
Pull Handle
Item
Storage Locker
Locker Material
Welded Steel
Locker Lock Type
Padlock Loop
Capacity per Shelf
1,000 lbs
Number of Shelves
3
Finish
Powder Coat
Number of Openings
3
Locker Configuration
One Door
Includes
Fixed Shelves

Description

All welded steel, Heavy Duty Bulk Storage Locker with One Door and Three Compartments. Constructed of 14 gauge steel. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 74in H. Powder Coat finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.