Heavy Duty Storage Locker, 24 in W x 36 in D x 74 in H, 2 Doors, Adjustable Shelves, Light Blue
Mfr # DLCU-2436-2-AS
Zoro # G322715689
product price: $1,330.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Locker Lock Type
Padlock Loop
Overall Height
74 in
Capacity per Shelf
1,000 LBS PER SHELF
Finish
POWDER COAT
Includes
Adjustable Shelves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLCU-2436-2-AS
Zoro #
G322715689
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
74 in
Overall Width
24 in
Overall Depth
36 in
Details
Locker Lock Type
Padlock Loop
Capacity per Shelf
1,000 LBS PER SHELF
Finish
POWDER COAT
Includes
Adjustable Shelves
Locker Handle Type
Pull Handle
Number of Shelves
2
Locker Door Type
Solid
Locker Material
All Welded Steel
Number of Doors
2
Assembled/Unassembled
Assembled
Item
STORAGE LOCKER
Color
Light Blue
Description
All welded steel, Heavy Duty Bulk Storage Locker with Two Doors and Two Compartments. Constructed of 14 gauge steel. 2 adjustable shelves. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 34-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 74in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.