
Heavy Duty Storage Locker, One Door, Perforated, 24 in W x 24 in D x 74 in H, Red
Mfr # DLCU-2424-1-PERF
Zoro # G322716365
product price:Â $985.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Locker Handle Type
Pull Handle
Color
Red
Number of Shelves
3
Locker Lock Type
Padlock Loop
Locker Material
Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLCU-2424-1-PERF
Zoro #
G322716365
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
74 in
Overall Depth
24 in
Details
Locker Handle Type
Pull Handle
Color
Red
Number of Shelves
3
Item
Storage Locker
Locker Lock Type
Padlock Loop
Locker Material
Welded Steel
Capacity per Shelf
1,000 lbs
Locker Door Type
Perforated
Number of Doors
1
Finish
Powder Coat
Assembled/Unassembled
Assembled
Number of Openings
3
Locker Configuration
One Door
Includes
Fixed Shelves
Description
All welded steel, Heavy Duty Perforated Bulk Storage Locker with One Door and Three Compartments. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 74in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.