
Heavy Duty Storage Locker, One Door, Perforated, 24 in W x 74 in H x 36 in D, Putty
Mfr # DLCU-2436-1-AS-PERF-B
Zoro # G322719342
product price:Â $1,639.99
/eaKey Features
Includes
Adjustable Shelves
Number of Shelves
3
Overall Height
78 in
Overall Width
24 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLCU-2436-1-AS-PERF-B
Zoro #
G322719342
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Width
24 in
Overall Depth
36 in
Details
Includes
Adjustable Shelves
Number of Shelves
3
Assembled/Unassembled
Assembled
Color
Putty
Finish
POWDER COAT
Locker Handle Type
Pull Handle
Locker Door Type
Perforated
Locker Material
All Welded Steel
Locker Lock Type
Padlock Loop
Number of Doors
1
Capacity per Shelf
1,000 LBS PER SHELF
Item
STORAGE LOCKER
Description
All welded steel, Heavy Duty Perforated Bulk Storage Locker with One Door and Three Compartments on 4in Base. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. 2 adjustable shelves. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 78in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.