Heavy Duty Storage Locker, Perforated, 24 in W x 24 in D x 74 in H, 4 in Base, Putty
Mfr # DLCU-2424-3-PERF-B
Zoro # G622716751
product price:Â $1,100.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
24 in
Locker Material
All Welded Steel
Locker Lock Type
Padlock Loop
Overall Height
78 in
Finish
POWDER COAT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLCU-2424-3-PERF-B
Zoro #
G622716751
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
78 in
Overall Depth
24 in
Details
Locker Material
All Welded Steel
Locker Lock Type
Padlock Loop
Item
STORAGE LOCKER
Finish
POWDER COAT
Assembled/Unassembled
Assembled
Color
Putty
Locker Door Type
Perforated
Locker Handle Type
Pull Handle
Number of Shelves
3
Number of Doors
3
Capacity per Shelf
1,000 LBS PER SHELF
Description
All welded steel, Heavy Duty Perforated Bulk Storage Locker with Three Doors and Three Compartments on 4in Base. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 78in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.