Heavy Duty Storage Locker, Three Doors, 24 in W x 36 in D x 74 in H, 4 in Base, Black

  • Mfr # DLCU-2436-3-B

  • Zoro # G022737004


product price: $1,326.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
3
Color
Black
Overall Width
24 in
Locker Handle Type
Pull Handle
Overall Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLCU-2436-3-B
Zoro #
G022737004
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
78 in
Overall Depth
36 in

Details

Number of Shelves
3
Color
Black
Locker Handle Type
Pull Handle
Locker Material
All Welded Steel
Item
STORAGE LOCKER
Locker Door Type
Solid
Locker Lock Type
Padlock Loop
Number of Doors
3
Finish
POWDER COAT
Assembled/Unassembled
Assembled
Capacity per Shelf
1,000 LBS PER SHELF

Description

All welded steel, Heavy Duty Bulk Storage Locker with Three Doors and Three Compartments on 4in Base. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 78in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.