Heavy Duty Storage Locker, Two Door Perforated, 24 in W x 36 in D x 74 in H, Putty
Mfr # DLCU-2436-2-PERF
Zoro # G522717926
product price:Â $1,177.99
/eaKey Features
Locker Handle Type
Pull Handle
Locker Lock Type
Padlock Loop
Locker Material
All Welded Steel
Overall Depth
36 in
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLCU-2436-2-PERF
Zoro #
G522717926
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
36 in
Overall Width
24 in
Overall Height
74 in
Details
Locker Handle Type
Pull Handle
Locker Lock Type
Padlock Loop
Locker Material
All Welded Steel
Color
Putty
Number of Shelves
2
Capacity per Shelf
1,000 LBS PER SHELF
Item
STORAGE LOCKER
Assembled/Unassembled
Assembled
Finish
POWDER COAT
Number of Doors
2
Locker Door Type
Perforated
Description
All welded steel, Heavy Duty Perforated Bulk Storage Locker with Two Doors and Two Compartments. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 34-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 74in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.