Heavy Duty Storage Locker, Two Doors, 24 in W x 36 in D x 74 in H, Gray

  • Mfr # DLCU-2436-2

  • Zoro # G022717273


product price: $1,094.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Finish
POWDER COAT
Overall Width
24 in
Locker Door Type
Solid
Overall Height
74 in
Capacity per Shelf
1,000 lbs/Shelf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLCU-2436-2
Zoro #
G022717273
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
74 in
Overall Depth
36 in

Details

Finish
POWDER COAT
Locker Door Type
Solid
Capacity per Shelf
1,000 lbs/Shelf
Locker Material
ALL WELDED STEEL
Item
STORAGE LOCKER
Color
GRAY
Locker Handle Type
Pull Handle

Description

All welded steel, Heavy Duty Bulk Storage Locker with Two Doors and Two Compartments. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 34-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 74in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.