Heavy Duty Storage Locker with Two Doors, 24 in W x 24 in D x 74 in H, Gray
Mfr # DLCU-2424-2
Zoro # G322715214
product price: $859.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
74 in
Locker Material
ALL WELDED STEEL
Capacity per Shelf
1,000 lbs/Shelf
Locker Handle Type
Pull Handle
Finish
POWDER COAT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLCU-2424-2
Zoro #
G322715214
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
74 in
Overall Width
24 in
Overall Depth
24 in
Details
Locker Material
ALL WELDED STEEL
Capacity per Shelf
1,000 lbs/Shelf
Locker Handle Type
Pull Handle
Finish
POWDER COAT
Locker Door Type
Solid
Color
GRAY
Item
STORAGE LOCKER
Description
All welded steel, Heavy Duty Bulk Storage Locker with Two Doors and Two Compartments. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 34-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 74in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.