
Heavy Duty Welded Rack, 30 in W x 65 in H x 18 in D, Black
Mfr # PE-1830
Zoro # G322737407
product price: $694.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
6
Assembled/Unassembled
Assembled
Overall Height
65 in
Overall Width
18 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE-1830
Zoro #
G322737407
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
65 in
Overall Width
18 in
Overall Depth
30 in
Details
Number of Shelves
6
Assembled/Unassembled
Assembled
Finish
Powder Coat
Series
PE
Item
Rack
Color
Black
Material
All Welded Steel
Description
All welded steel, Extra Heavy Duty Rack with 6 Shelves. Constructed of 10 gauge posts and six-12 gauge shelves. Used for the heaviest tools, dies, and heavy material. Can be used in Dividually or bolted together in rows. No assembly required, ready to use. Foot pads on posts to protect floor. 10in shelf clearance. Capacity 1,000 lbs. per shelf. Dimensions 30in W x 18in D x 65in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.