High Drum & Can Dolly, 19 in W at Top, 21 in W at Bottom x 19-1/2 in H, Rubber Casters, Gray

  • Mfr # #73-R

  • Zoro # G622714863


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Material
All welded steel
Load Capacity
700 lbs
Color
Gray
Overall Height
19-1/2 in
Casters
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
#73-R
Zoro #
G622714863
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
19-1/2 in
Depth
21 in
Overall Width
21 in

Details

Item
Drum Dolly
Material
All welded steel
Load Capacity
700 lbs
Color
Gray
Casters
Yes

Description

All welded steel, Heavy Duty High Drum & Can Dolly. Raised dolly provides a platform to fill buckets and pails. Takes up less space than drums in a horizontal position. Designed for 30 gallon drums. 4 swivel 3in x 1-1/4in rubber casters. Capacity 700 lbs. Dimensions 19in W at top, 21in W at bottom x 19-1/2in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.