
High Drum & Can Dolly, 19 in W at Top, 21 in W at Bottom x 19-1/2 in H, Rubber Casters, Putty
Mfr # 73-R
Zoro # G022716498
product price:Â $173.99
/ea
Free Shipping & Returns
Key Features
Includes
Holds up to 30 gallons or less
Caster Material
Rubber
Color/Finish
Powder Coat
Overall Height
19-1/2 in
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
73-R
Zoro #
G022716498
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
19-1/2 in
Overall Length
21 in
Overall Width
21 in
Details
Includes
Holds up to 30 gallons or less
Caster Material
Rubber
Color/Finish
Powder Coat
Color
Putty
Item
Drum Dolly
Load Capacity
700 lbs
Casters
2 Rigid, 2 Swivel
Assembled
Yes
Material
All Welded Steel
Description
All welded steel, Heavy Duty High Drum & Can Dolly. Raised dolly provides a platform to fill buckets and pails. Takes up less space than drums in a horizontal position. Designed for 30 gallon drums. 4 swivel 3in x 1-1/4in rubber casters. Capacity 700 lbs. Dimensions 19in W at top, 21in W at bottom x 19-1/2in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.