
High Drum & Can Dolly, 19 in W at Top, 21 in W at Bottom x 19-1/2 in H, Semi-Steel Casters, Gray
Mfr # #73-S
Zoro # G122715032
product price:Â $173.99
/ea
Free Shipping & Returns
Key Features
Overall Height
19-1/2 in
Overall Width
21 in
Material
All welded steel
Color
Gray
Load Capacity
900 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
#73-S
Zoro #
G122715032
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
19-1/2 in
Overall Width
21 in
Depth
21 in
Details
Material
All welded steel
Color
Gray
Load Capacity
900 lbs
Item
Drum Dolly
Casters
Yes
Description
All welded steel, Heavy Duty High Drum & Can Dolly. Raised dolly provides a platform to fill buckets and pails. Takes up less space than drums in a horizontal position. Designed for 30 gallon drums. 4 swivel 3in x 1-1/4in semi-steel casters. Capacity 900 lbs. Dimensions 19in W at top, 21in W at bottom x 19-1/2in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.