
High Drum & Can Dolly, 19 in W at Top, 21 in W at Bottom x 19-1/2 in H, Semi-Steel Casters, Red
Mfr # 73-S
Zoro # G122718071
product price:Â $173.99
/ea
Free Shipping & Returns
Key Features
Overall Height
19-1/2 in
Overall Length
21 in
Overall Width
21 in
Material
All Welded Steel
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
73-S
Zoro #
G122718071
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
19-1/2 in
Overall Length
21 in
Overall Width
21 in
Details
Material
All Welded Steel
Color
Red
Load Capacity
900 lb
Item
Drum Dolly
Assembled
Yes
Caster Material
Semi-Steel
Casters
2 Rigid, 2 Swivel
Includes
Holds up to 30 gallons or less
Color/Finish
Powder Coat
Description
All welded steel, Heavy Duty High Drum & Can Dolly. Raised dolly provides a platform to fill buckets and pails. Takes up less space than drums in a horizontal position. Designed for 30 gallon drums. 4 swivel 3in x 1-1/4in semi-steel casters. Capacity 900 lbs. Dimensions 19in W at top, 21in W at bottom x 19-1/2in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.