High Drum & Can Dolly, 24 in W at Top, 30 in W at Bottom x 19-1/2 in H, Rubber Casters, Light Blue

  • Mfr # 71-R

  • Zoro # G322717935


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Color
Light Blue
Material
All Welded Steel
Load Capacity
700 lbs
Assembled
Yes
Includes
Holds up to 55 gallons or less
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-R
Zoro #
G322717935
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
30 in
Overall Width
30 in
Overall Height
19-1/2 in

Details

Color
Light Blue
Material
All Welded Steel
Item
Drum Dolly
Load Capacity
700 lbs
Assembled
Yes
Includes
Holds up to 55 gallons or less
Color/Finish
Powder Coat
Casters
2 Rigid, 2 Swivel
Caster Material
Rubber

Description

All welded steel, Heavy Duty High Drum & Can Dolly. Raised dolly provides a platform to fill buckets and pails. Takes up less space than drums in a horizontal position. Designed for 55 gallon drums. 4 swivel 3in x 1-1/4in rubber casters. Capacity 700 lbs. Dimensions 24in W at top, 30in W at bottom x 19-1/2in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.