
High Drum & Can Dolly, 24 in W at Top, 30 in W at Bottom x 19-1/2 in H, Rubber Casters, Red
Mfr # 71-R
Zoro # G922715812
product price:Â $192.99
/ea
Free Shipping & Returns
Key Features
Overall Length
30 in
Assembled
Yes
Casters
2 Rigid, 2 Swivel
Color/Finish
Powder Coat
Caster Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-R
Zoro #
G922715812
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
30 in
Overall Width
30 in
Overall Height
19-1/2 in
Details
Assembled
Yes
Casters
2 Rigid, 2 Swivel
Color/Finish
Powder Coat
Caster Material
Rubber
Includes
Holds up to 55 gallons or less
Item
Drum Dolly
Color
Red
Material
All Welded Steel
Load Capacity
700 lbs
Description
All welded steel, Heavy Duty High Drum & Can Dolly. Raised dolly provides a platform to fill buckets and pails. Takes up less space than drums in a horizontal position. Designed for 55 gallon drums. 4 swivel 3in x 1-1/4in rubber casters. Capacity 700 lbs. Dimensions 24in W at top, 30in W at bottom x 19-1/2in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.