
Hopper Cart, 14 in W x 30 in D x 30 in-36 in H, Red
Mfr # TH-14C
Zoro # G322714934
product price: $223.99
/eaKey Features
Load Capacity
300 lbs
Material
All Welded Steel
Overall Depth
30 in
Overall Width
14 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH-14C
Zoro #
G322714934
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
30 in
Overall Width
14 in
Overall Height
36 in
Details
Load Capacity
300 lbs
Material
All Welded Steel
Assembled/Unassembled
Assembled
Caster Material
Rubber
Caster Type
4 Swivel
Finish
Powder Coat
Color
Red
Workbench/Table Leg Type
Casters
Item
Platform Truck
Description
All welded steel, Heavy Duty Hopper Cart. Designed to aid in the sorting of small parts, etc. Slanted top with lip holds material container and sloped hopper directs items to bottom shelf. 14in W x 30in D x front 30in H, rear 36in H. Chute dimensions 6in W x 12in D. Clearance between shelf & chute 12in. 4-swivel 3in rubber casters. Capacity 300 lbs. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.