Shop PUCEL
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hopper Cart, 14 in W x 30 in D x 30 in H to 36 in H, Putty
- Mfr # TH-14
- Zoro # G122716107
product price:Â
$
246.99
/ea
Key Features
Overall Height
36 in
Overall Width
14 in
Material
Welded Steel
Color
Putty
Load Capacity
300 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TH-14
- Zoro #
- G122716107
- UPC #
- -
- Country of Origin
- United States
- Material
- Welded Steel
- Color
- Putty
- Load Capacity
- 300 lbs
- Item
- Hopper Cart
- Number of Shelves
- 2
- Capacity per Shelf
- 150 lbs.
- Distance Between Shelves
- 12"
- No. of Shelves
- 2
- Caster Type
- 4 Swivel
- Caster Configuration
- 4 Swivel
- Caster Material
- Rubber
Dimensions
- Overall Height
- 36 in
- Overall Width
- 14 in
- Overall Depth
- 30 in
- Shelf Length
- 30
- Caster Dia.
- 3
- Height
- 36 in
- Shelf Width
- 14
Description
All welded steel, Heavy Duty Hopper Cart. Designed to aid in the sorting of small parts, etc. Slanted top with lip holds material container and sloped hopper directs items to bottom shelf. 14in W x 30in D x front 30in H, rear 36in H. Chute dimensions 6in W x 12in D. Clearance between shelf & chute 12in. Legs with floor pads to protect floor. Capacity 300 lbs. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.