
Hopper Cart, 14 in W x 30 in D x 30 in H to 36 in H, Red
Mfr # TH-14
Zoro # G322719335
product price:Â $201.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Material
All Welded Steel
Load Capacity
300 lbs
Assembled/Unassembled
Assembled
Overall Height
36 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH-14
Zoro #
G322719335
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Width
14 in
Overall Depth
30 in
Details
Material
All Welded Steel
Load Capacity
300 lbs
Assembled/Unassembled
Assembled
Finish
Powder Coat
Color
Red
Item
Platform Truck
Description
All welded steel, Heavy Duty Hopper Cart. Designed to aid in the sorting of small parts, etc. Slanted top with lip holds material container and sloped hopper directs items to bottom shelf. 14in W x 30in D x front 30in H, rear 36in H. Chute dimensions 6in W x 12in D. Clearance between shelf & chute 12in. Legs with floor pads to protect floor. Capacity 300 lbs. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.