Horizontal Gas Cylin Der Cabinet, 16 Cylin Der, 60 in W x 72 in H x 38 in D, Putty

  • Mfr # GCSC-16

  • Zoro # G522718091


product price:  $1,940.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
All Welded Steel
Color
Putty
Finish
Powder Coat
Includes
Holds 16 gas cylinders
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCSC-16
Zoro #
G522718091
UPC #
-
Country of Origin
United States

Details

Item
Cabinet
Material
All Welded Steel
Color
Putty
Finish
Powder Coat
Includes
Holds 16 gas cylinders
Assembled/Unassembled
Assembled

Description

All welded expanded metal steel, Horizontal Gas Cylin Der Cabinet. 60in Wide x 72in High x 38in Deep. 16 Cylin Der capacity. Stores flammables, LP gas cylin Ders for plant safety. Expanded metal open air design, protects cylin Ders. Hinged lockable doors prevent tampering and theft. Complete with safety signs. Powder Coat finish. GRAY..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.