Hydraulic Lift Table, 36 in W x 20 in D x 31-43 in H, Putty

  • Mfr # HLTT-36-1

  • Zoro # G522720391


product price: $1,581.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Material
Steel
Caster Material
Rubber
Overall Length
20 in
Color
Putty
Caster Type
2 Rigid, 2 Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLTT-36-1
Zoro #
G522720391
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
20 in
Overall Height
31 in
Overall Width
36 in

Details

Material
Steel
Caster Material
Rubber
Color
Putty
Caster Type
2 Rigid, 2 Swivel
Load Capacity
3,000 lbs
Item
Lift Table
Series
HLTT
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Hydraulic Lift Top Table.36in W x 20in D x 31in to 43in H. Designed for moiving dies & tools to and from work areas. The foot pedal easily adjusts the table height and floor lock holds the table firmly in place. Heavy, reinforced steel top. 2 rigid and 2 swivel 5in x 2in Phenolic or Steel casters. Capacity 3,000 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.