
Instrument Truck, 24 in W x 48 in D x 41.5 in H, Black
Mfr # IT-2448
Zoro # G122736655
product price: $775.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
24 in
Finish
Powder Coat
Material
All Welded Steel
Overall Height
33-1/2 in
Caster Material
Pneumatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IT-2448
Zoro #
G122736655
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
33-1/2 in
Overall Depth
48 in
Details
Color
Black
Finish
Powder Coat
Item
Platform Truck
Material
All Welded Steel
Caster Material
Pneumatic
Assembled/Unassembled
Assembled
Caster Type
3 Rigid, 2 Swivel
Number of Shelves
3
Load Capacity
2,000 lbs
Workbench/Table Leg Type
Casters
Description
All welded steel, Heavy Duty Instrument Truck. Designed to transport heavy, sensitive and delicate equipment. All welded 12 gauge steel construction. Top shelf is covered with a non-slip ribbed composite rubber mat for safety, traction and shock absorption. Tray style bottom shelf. Moves heavy loads smoothly with 2 rigid, 2 swivel 8in x 2in full pneumatic casters. Capacity 1,100 lbs. Dimensions 48in W x 24in D x 41-1/2inOAH, 33-1/2in H to top shelf. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.