Instrument Truck, 30 in W x 48 in L x 41.5 in H, Light Blue

  • Mfr # IT-3048

  • Zoro # G022716771


product price:  $854.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Workbench/Table Leg Type
Casters
Overall Depth
48 in
Assembled/Unassembled
Assembled
Material
All Welded Steel
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IT-3048
Zoro #
G022716771
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
48 in
Overall Width
30 in
Overall Height
33-1/2 in

Details

Workbench/Table Leg Type
Casters
Item
Platform Truck
Color
Light Blue
Assembled/Unassembled
Assembled
Material
All Welded Steel
Number of Shelves
3
Caster Material
Pneumatic
Load Capacity
2,000 lbs
Caster Type
4 Rigid, 2 Swivel
Finish
Powder Coat

Description

All welded steel, Heavy Duty Instrument Truck. Designed to transport heavy, sensitive and delicate equipment. All welded 12 gauge steel construction. Top shelf is covered with a non-slip ribbed composite rubber mat for safety, traction and shock absorption. Tray style bottom shelf. Moves heavy loads smoothly with 2 rigid, 2 swivel 8in x 2in full pneumatic casters. Capacity 1,100 lbs. Dimensions 48in W x 30in D x 41-1/2inOAH, 33-1/2in H to top shelf. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.