
Instrument Truck, 30 in W x 48 in L x 41.5 in H, Red
Mfr # IT-3048
Zoro # G022720556
product price:Â $854.99
/eaKey Features
Caster Type
4 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Overall Width
30 in
Material
All Welded Steel
Caster Material
Pneumatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IT-3048
Zoro #
G022720556
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
30 in
Overall Depth
48 in
Overall Height
33-1/2 in
Details
Caster Type
4 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Item
Platform Truck
Material
All Welded Steel
Caster Material
Pneumatic
Color
Red
Finish
Powder Coat
Workbench/Table Leg Type
Casters
Number of Shelves
3
Load Capacity
2,000 lbs
Description
All welded steel, Heavy Duty Instrument Truck. Designed to transport heavy, sensitive and delicate equipment. All welded 12 gauge steel construction. Top shelf is covered with a non-slip ribbed composite rubber mat for safety, traction and shock absorption. Tray style bottom shelf. Moves heavy loads smoothly with 2 rigid, 2 swivel 8in x 2in full pneumatic casters. Capacity 1,100 lbs. Dimensions 48in W x 30in D x 41-1/2inOAH, 33-1/2in H to top shelf. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.