
Knock Down Adjustable Rack Shelf, 42 in W x 72 in H x 18 in D, Light Blue
Mfr # DR-1842-SHELF
Zoro # G022719338
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Assembled/Unassembled
Unassembled
Number of Shelves
1
Overall Width
18 in
Overall Depth
42 in
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DR-1842-SHELF
Zoro #
G022719338
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
18 in
Overall Depth
42 in
Overall Height
2 in
Details
Assembled/Unassembled
Unassembled
Number of Shelves
1
Item
Rack
Material
All Welded Steel
Series
DR
Color
Light Blue
Finish
Powder Coat
Description
All steel, Heavy Duty Reinforced 14 gauge Adjustable Shelf for DR Series Knock Down Racks. 42in W x 18in D. Powder Coat finish..
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.