Ladder Stock Cart, 20 in W x 38 in H x 49 in D, Black

  • Mfr # LT-20S

  • Zoro # G322736660


product price:  $682.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Caster Type
2 Rigid, 2 Swivel
Number of Shelves
3
Finish
Powder Coat
Color
Black
Overall Length
49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT-20S
Zoro #
G322736660
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
49 in
Overall Width
20 in
Overall Height
63 in

Details

Caster Type
2 Rigid, 2 Swivel
Number of Shelves
3
Finish
Powder Coat
Item
Platform Truck
Color
Black
Load Capacity
2,000 lbs
Material
All Welded Steel
Assembled/Unassembled
Assembled
Caster Material
Semi-Steel

Description

All welded steel, Heavy Duty Ladder Stock Cart with Three Shelves. Spring loaded ladder stock cart automatically slides to the floor when operator places their weight on the first step, locking both the ladder and cart to the floor. Adjustable 6in deep steps. Large top handle for stability. Top shelf 32in W x 20in D. Center shelf 36in W x 20in D. Bottom shelf 41in W x 20in D. Shelves are 2in D with 13in clearance between shelves. 2 rigid, 2 swivel 5in x 2in semi-steel casters. Cart Dimensions 49in W x 20in D x 38-1/4in H to top shelf, 62-1/4inOAH. Capacity 2,000 lbs. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.