Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laminate Workbench Top, 48 in W x 36 in D, Putty

  • Mfr # LW-3648

  • Zoro # G622720406


product price: $393.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Laminate
Width
48 in
Assembly
Fully Assembled
Height
1-7/8 in
Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW-3648
Zoro #
G622720406
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
1-7/8 in
Depth
36 in

Details

Item
Tops
Material
Laminate
Assembly
Fully Assembled
Work Surface Material
Laminate
Color
Putty

Description

Optional Laminate Top. 48in W x 36in D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.