Large Sheet Lumber & Material Truck, 42 in W x 24 in D x 44 3/4 in H, Gray

  • Mfr # YZ-100

  • Zoro # G922717007


product price:  $690.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
All welded steel
Finish
Powder Coat
Color
Gray
Overall Width
42 in
Overall Height
44-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YZ-100
Zoro #
G922717007
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
42 in
Overall Height
44-3/4 in

Details

Material
All welded steel
Finish
Powder Coat
Color
Gray
Load Capacity
1,200 lbs
Item
Truck
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Large Sheet Lumber & Material Truck. Holds both large sheet goods as well as smaller items on its two integral shelves. Extended push handle aids in mobility. 65in in length including extended handle. 2 swivel, 2 rigid 6in x 2in mold-on casters. Capacity 1,200 lbs. Dimensions 42in W x 24in D x 44-3/4in H. Powder Coat finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.