Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Drum Dolly Truck, Hinged Handle, 28 in W x 33 in H, Black

  • Mfr # LBR-909H

  • Zoro # G922736558


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Powder Coat
Load Capacity
800 lbs
Caster Material
1 Rubber, 2 Phenolic
Casters
2 Rigid, 1 Swivel
Overall Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBR-909H
Zoro #
G922736558
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Width
30 in
Overall Length
31 in

Details

Color/Finish
Powder Coat
Load Capacity
800 lbs
Caster Material
1 Rubber, 2 Phenolic
Casters
2 Rigid, 1 Swivel
Assembled
Yes
Material
All Welded Steel
Item
Drum Dolly
Includes
Holds up to 24" diameter drum
Color
Black

Description

All welded steel, Heavy Duty Low Drum Dolly Truck. Includes steel Hinged tubular T-handle, one- 3in hard rubber swivel caster, and two- 6in x 2in phenolic wheels. The swivel caster enable excellent maneuverability. Low profile allows easy loading and unloading. 1-1/2in underslung. Handles 24in diameter drums. Capacity 800 lbs. Dimensions 28in W x 33in H overall. 8in H floor clearance. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.