
Low Drum Dolly Truck, Hinged Handle, 28 in W x 33 in H, Red
Mfr # LBR-909H
Zoro # G222716144
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
800 lbs
Overall Width
30 in
Overall Length
31 in
Overall Height
33 in
Color/Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBR-909H
Zoro #
G222716144
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
30 in
Overall Length
31 in
Overall Height
33 in
Details
Load Capacity
800 lbs
Color/Finish
Powder Coat
Material
All Welded Steel
Casters
2 Rigid, 1 Swivel
Includes
Holds up to 24" diameter drum
Item
Drum Dolly
Color
Red
Assembled
Yes
Caster Material
1 Rubber, 2 Phenolic
Description
All welded steel, Heavy Duty Low Drum Dolly Truck. Includes steel Hinged tubular T-handle, one- 3in hard rubber swivel caster, and two- 6in x 2in phenolic wheels. The swivel caster enable excellent maneuverability. Low profile allows easy loading and unloading. 1-1/2in underslung. Handles 24in diameter drums. Capacity 800 lbs. Dimensions 28in W x 33in H overall. 8in H floor clearance. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.