
Low Drum Dolly Truck, with Steel T-Handle, 28 in W x 33 in H, Light Blue
Mfr # LBR-909
Zoro # G122717630
product price:Â $233.99
/ea
Free Shipping & Returns
Key Features
Overall Width
30 in
Load Capacity
800 lbs
Includes
Holds up to 24" diameter drum
Overall Height
33 in
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBR-909
Zoro #
G122717630
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
30 in
Overall Height
33 in
Overall Length
31 in
Details
Load Capacity
800 lbs
Includes
Holds up to 24" diameter drum
Item
Drum Dolly
Material
All Welded Steel
Casters
2 Rigid, 1 Swivel
Caster Material
1 Rubber, 2 Phenolic
Assembled
Yes
Color
Light Blue
Color/Finish
Powder Coat
Description
All welded steel, Heavy Duty Low Drum Dolly Truck. Includes steel tubular T-handle, one-3in hard rubber swivel caster, and two-6in x 2in phenolic wheels. The swivel caster enable excellent maneuverability. Low profile allows easy loading and unloading. 1-1/2in underslung. Handles 24in diameter drums. Capacity 800 lbs. Dimensions 28in W x 33in H overall. 8in H floor clearance. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.