Low Drum Dolly Truck, with Steel T-Handle, 28 in W x 33 in H, Putty

  • Mfr # LBR-909

  • Zoro # G422716678


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Caster Material
1 Rubber, 2 Phenolic
Overall Length
31 in
Overall Height
33 in
Assembled
Yes
Casters
2 Rigid, 1 Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBR-909
Zoro #
G422716678
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
31 in
Overall Height
33 in
Overall Width
30 in

Details

Caster Material
1 Rubber, 2 Phenolic
Assembled
Yes
Casters
2 Rigid, 1 Swivel
Includes
Holds up to 24" diameter drum
Material
All Welded Steel
Color/Finish
Powder Coat
Load Capacity
800 lbs
Item
Drum Dolly
Color
Putty

Description

All welded steel, Heavy Duty Low Drum Dolly Truck. Includes steel tubular T-handle, one-3in hard rubber swivel caster, and two-6in x 2in phenolic wheels. The swivel caster enable excellent maneuverability. Low profile allows easy loading and unloading. 1-1/2in underslung. Handles 24in diameter drums. Capacity 800 lbs. Dimensions 28in W x 33in H overall. 8in H floor clearance. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.