
Mobile Cabinet Bench, Phenolic Casters 36 in W x 26 in D x 34 in H, Light Blue
Mfr # PC-36P
Zoro # G022717235
product price: $888.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Number of Doors
2
Assembled/Unassembled
Assembled
Caster Material
Phenolic
Workbench/Table Leg Type
Casters
Handle
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC-36P
Zoro #
G022717235
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
26 in
Overall Height
34 in
Overall Width
36 in
Details
Number of Doors
2
Assembled/Unassembled
Assembled
Caster Material
Phenolic
Workbench/Table Leg Type
Casters
Handle
L-Style
Caster Type
2 Rigid,2 Swivel
Number of Shelves
1
Includes
Sides and backstops
Cabinet Door Type
Solid
Item
Mobile bench
Color
Light Blue
Material
Steel
Finish
Powder coat
Load Capacity
2,000 lbs
Description
All welded steel, Heavy Duty Cabinet Workbenches feature Side and BackStops and are complete with a keyed handle door and push handle. Workarea is 36in W x 26in D and working height is 34in H. With fixed shelf. Capacity2,000 lbs. 2 rigid & 2 swivel 5in x 2in Phenolic casters. Dimensions 26in D x 36in W x 34in H.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.